M&G Duravent

3 in. 45 Degree Gas Vent Elbow

Part #MGD3PPSE45B  |  Manufacturer Part #3PPS-E45B

Diameter:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 3 in

Elbow Degree: 45

Material: Plastic

Material Type: Polypropylene

UL Listed: No