3 in. Type B Round Draft Hood Connector
This product has been replaced by
Manufacturer Part #3BVC
3 in. Type B Round Draft Hood Connector
Package Quantity Info:
EA: 1 IP: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use to connect appliance or single-wall connector to vent system
Documents
Specifications
- Diameter - Inside 1:
- 3 in
- Material:
- Aluminum
- UL Listed:
- Yes