3 in. X 48 in. Type B Round Gas Vent Pipe
This product has been replaced by
Manufacturer Part #3BV48
3 in. X 48 in. Type B Round Gas Vent Pipe
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use for venting listed natural gas or liquid propane Category I, draft hood appliances, or appliances that have been specifically tested and listed to use Type B Gas Vent
Specifications
- Coating:
- Galvanized
- Diameter:
- 3 in
- Gauge (metal):
- 28 ga
- Length:
- 48 in
- Material:
- Aluminum, Steel
- Vent Type:
- B-Vent