M&G Duravent

4 in. X 12 in. Type B Oval Gas Vent Pipe

Part #MGD4GW12  |  Manufacturer Part #4GW12

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 4 in

Length: 12 in

Material: Aluminum