4 in. X 12 in. Type B Round Gas Vent Pipe

Part #MGD4GV12  |  Item #77481  |  Manufacturer Part #4GV12

$ 20.07 EACH
(Pricing is for 12 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Use for venting listed natural gas or liquid propane Category I, draft hood appliances, or appliances that have been specifically tested and listed to use Type B Gas Vent

Specifications

Diameter: 4 in

Length: 12 in

Material: Aluminum