M&G Duravent

4 in. X 36 in. Type B Oval Gas Vent Pipe

Part #MGD4GW36  |  Manufacturer Part #4GW36

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 4 in

Length: 36 in

Material: Aluminum