M&G Duravent

6 in. Round Gas Vent Increaser Pipe

Part #MGD5GVX6  |  Manufacturer Part #5GVX6

Inside Diameter:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use to increase vent diameter

Specifications

Inside Diameter: 6 in

Inside Diameter 2: 5 in

Material: [Aluminum, Galvanized]