M&G Duravent

6 in. X 48 in. Type B Round Gas Vent Pipe

Part #MGD6GV48  |  Manufacturer Part #6GV48

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 6 in

Length: 48 in

Material: Aluminum