M&G Duravent 8 in. Stainless Steel Chimney Pipe

MGD6DTSS

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
M&G Duravent 2100 Deg F HT Chimney System
Diameter
8 in
Inside Diameter
6 in
Length
9 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday