M&G Duravent

Polypro® 12 x 2 in. Plastic Ultra Violet Resistant Single Wall Pipe

Part #MGD2PPS12B  |  Manufacturer Part #2PPS-12B

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Polypro®

Diameter: 2 in

Length: 12 in

Material: Plastic