2 in. Polypropylene UV Resistant 45 Degree Elbow

You last purchased this on
 
M&G Duravent

PolyPro® 2 in. Polypropylene UV Resistant 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
M&G Duravent

PolyPro® 2 in. Polypropylene UV Resistant 45 Degree Elbow

  • Fast #
  • Part #MGD2PPSE45BL
  • Item #7692140
  • Manufacturer Part #2PPS-E45BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
PolyPro®
Color Finish Name:
Black
Elbow Degree:
45 DD
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
UL Listed:
No