M&G Duravent

Polypro® 3 in. 90 Degree Gas Vent Elbow

Part #MGD3PPSE90  |  Manufacturer Part #3PPS-E90

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Polypro®

Diameter: 3 in

Elbow Degree: 90

Material: Plastic

Material Type: Polypropylene

UL Listed: No