M&G Duravent

Polypro® 3 in. Adapter Hardware to PVC Fitting

Part #MGD3PPSADL  |  Item #5102800  |  Manufacturer Part #3PPS-ADL

$ 41.13 EACH

Diameter:

3 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  6
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Warranty: 10 Years

Specifications

Collection: Polypro®

Diameter: 3 in

Indoor Outdoor: Indoor

Material: Plastic

Material Type: Polypropylene

Pipe Diameter: 3 in