M&G Duravent

PolyPro® 3 in. Clamp Straight Polypropylene Increaser

Part #MGD2PPSX3L  |  Manufacturer Part #2PPS-X3L

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Application: Gas, Vent

CSA Certified: Yes

Clean Bagged: No

Collection: PolyPro®

End Connection 1: Clamp

End Connection 2: Clamp

End Connections: Clamp

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Length: 4-5/16 in

Material: Plastic

Material Type: Polypropylene

NSF Certified: No