M&G Duravent

Polypro® 36 x 2 in. Plastic Ultra Violet Resistant Single Wall Pipe

Part #MGD2PPS36B  |  Manufacturer Part #2PPS-36B

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Polypro®

Diameter: 2 in

Length: 36 in

Material: Plastic