M&G Duravent

Polypro® 72 x 2 in. Plastic Single Wall Pipe

Part #MGD2PPS72L  |  Manufacturer Part #2PPS-72L

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Warranty: 10 Years

Specifications

Collection: Polypro®

Diameter: 2 in

Indoor Outdoor: Indoor

Length: 72 in

Material: Plastic

Material Type: Polypropylene

Pipe Diameter: 2 in