6 in. Stainless Steel Gas Vent Adjustable Elbow
This product has been replaced by
Manufacturer Part #6BVL90
Type B 6 in. Stainless Steel Gas Vent Adjustable Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elbows (3”- 8”) swivel 360° at base
- 90° elbow is adjustableable from 0° to 90° in sizes 3”-10”
- Offsets obstructions as needed
- Elbows must be supported when installed
Specifications
- Collection:
- Type B
- Diameter:
- 6 in
- Duct Elbow Type:
- Adjustable
- Elbow Degree:
- 90 DD
- Material:
- Stainless Steel
- UL Listed:
- Yes