M&G Duravent Type-B Round 90 Degree Adjustable Elbow

MGDGVL90

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 90° elbow is adjustable from 0° to 90° in sizes 3”-10”
  • Elbows (3”- 8”) swivel 360° at base
  • Elbows must be supported when installed
  • Offsets obstructions as needed

SPECIFICATIONS

Diameter
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday