Style 129 Fire Hydrant 4-1/2 in. Breakable Bolt Plate

Part #M200924  |  Item #550445  |  Manufacturer Part #200924

Valve Size:

4-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Style 129 Fire Hydrant

FM Approved: No

NSF Certified: No

Product Type: Breakable Bolt

UL Listed: No

Valve Size: 4-1/2 in