Style 33 Red 3 ft. Mechanical Joint 3 in. Assembled Fire Hydrant
Style 33 Style 33 Red 3 ft. Mechanical Joint 3 in. Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM B-584
- AWWA:
- AWWA C-502
- Collection:
- Style 33
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth of Trench:
- 3 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- GSA Approved:
- No
- Material:
- Cast Iron, Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- Valve Size:
- 2-1/4 in