M&H Valve

Style 33 Mechanical Joint 2-1/2 in. Assembled Fire Hydrant

Part #W280033015022  |  Item #3027768

Fitting Sizes:

2-1/2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Style 33

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

UL Listed: No

Valve Size: 2 in