10 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)

You last purchased this on
 
M&H Valve

Style 4067 10 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 
M&H Valve

Style 4067 10 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #M40670110LAOL
  • Item #1281044
  • Manufacturer Part #4067-01 10 LA OL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Thrust bearings delrin thrust bearings above and below the thrust collar reduce friction and minimize operating torques
  • Copper alloy stem long, trouble-free life with high strength, non-corrosive copper alloy stem and stem nut
  • Open left direction
  • Epoxy coating M&H corrosion resistant fusion-bonded epoxy coating, conforming to AWWA C550 and NSF 61 Certified, protects both inside and outside of valve
  • Elliptical bolt holes hole design on MJ connection eliminates the need for anti-rotation bolts
  • Minimal flow loss smooth, unobstructed waterway is free of pockets, cavities and depressions, allowing for minimal flow loss and lower pumping costs. All valves accept full-size tapping cutter
  • 100% coated wedge ensures bubble-tight seal every time up to 250 PSI. with twin seal design
  • Stainless steel hardware 304 stainless steel nuts and bolts provide long-life corrosion protection
  • Made in USA
  • Easy storage pads on the bottom of all valves keep valve in upright position for easier storage and protection from the elements
  • Requires Certification

Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM A-126 Class B, ASTM D-429
AWWA:
AWWA C-509, AWWA C-550
Application:
Sediment, Sewage, Water
Coating:
Fusion Bonded Epoxy
Collection:
Style 4067
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Length:
15-1/2 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
UL Listed:
Yes
Valve Body Material:
Cast Iron
Valve Body Style:
Open Left
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Size:
10 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Sewer
Weight:
352 lb