M&H Valve

Style 4067 12 in. Flanged x Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

Part #M40671312LAOL

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 61 Annex G

ASTM Specifications: ASTM A-536, ASTM D-429

AWWA Specifications: AWWA C-509

Application: Sediment, Sewage, Water

Coating: Fusion Bonded Epoxy

Collection: Style 4067

Ductile Iron Pipe Type: Ductile Iron Flanged Pipe

End Connection 1: Flanged

End Connection 2: Mechanical Joint

End Connections: Flanged x Mechanical Joint

FM Approved: Yes

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

UL Listed: Yes

Valve Body Style: Open Left

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Wheel Handle

Valve Size: 12 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Sewer