1400 psi Electric Hot Water Pressure Washer
1400 psi Electric Hot Water Pressure Washer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Diesel or kerosene fired burner
- Professional spray gun with insulated trigger
- Direct drive triplex piston pump
- Flow rate: 2 gpm
- Power Cord with GFCI Protection: 35’
- Puncture-Proof Tires: 10"
- Steel Braided Hose: 3/8" x 40'
- Adjustable pressure insulated dual lance with 15° fixed and detergent nozzles
- Motor: 120V with manual thermal overload protection
Specifications
- CARB OTC LEED Compliant:
- No
- Cord Length:
- 35 ft
- Flow Rate:
- 2 gpm
- Power Source:
- Electric
- Pressure - Maximum:
- 1400 psi
- UL Listed:
- No
- Volts:
- 120V