1400 psi Power Washer

Part #MCM14001MEH  |  Item #7234352  |  Manufacturer Part #CM-1400-1MEH

$ 427.46 EACH

Maximum Pressure:

1400 psi
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Electric motor: 120V/13.5 amp industrial-duty
  • Compact and light size allows you to hand carry this pressure washer where you need it
  • Built with direct drive triplex ceramic piston pump
  • Built-in low pressure detergent injector
  • In-line water strainer
  • High-pressure spray gun with adjustable spray nozzle 0-60°
  • Power cord, 35' with GFCI protection and 15A plug
  • Includes: Variable high/low pressure nozzle with adjustable spray pattern, quick connect nozzles, 25' x 3/8" non-marking pressure hose, professional-grade trigger gun, and 2-piece 36" lance

Documents

Specifications

AMP: 15

Application: [Residential, Industrial]

Color Finish: Black

Color Finish Category: Blacks

Cord Length: 35 ft

Flow Rate: 1.5 gpm

Height: 10 in

Horsepower: 1-1/2 hp

Length: 14 in

Material: Steel

Maximum Pressure: 1400 psi

Power Source: Electric

Size: 14 in x 11 in x 10 in

Type: MCM14001MEH

Volts: 120V

Weight: 45

Width: 11 in