0 items

MI-T-M 25ft pressure washer hose - Rated to 3200 psi

M15027

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Rated for up to 4,200 psi

SPECIFICATIONS

Color Finish
Black
Diameter
3/8 in
Length
50 ft
Material
Rubber
Maximum Pressure
4200 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday