3000 psi Gas Hot Water Pressure Washer

Part #MHSP30000MGH  |  Item #7301484  |  Manufacturer Part #HSP-3000-0MGH

$ 3,679.02 EACH

Maximum Pressure:

3000 psi

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hot water pressure washer provides the needed heat to wash equipment and facilities
  • Preset stainless-steel and brass unloader valve
  • Thermal relief valve
  • Low pressure detergent injector
  • Reinforced powder coated steel tube frame with center balanced lift point
  • Convenient gun/wand hold and hose wrap
  • Top-fired powder coated heat exchanger
  • Puncture-proof tires: 13”
  • No. 1 or No. 2 diesel or kerosene fired burner
  • Temperature Rise Above Ambient: 150° F and 200° F max

Specifications

CARB OTC LEED Compliant: No

Cord Length: 50 ft

Flow Rate: 2.7 gpm

Height: 31 in

Length: 43 in

Maximum Pressure: 3000 psi

Power Source: Gas

UL Listed: No

Weight: 407

Width: 30 in