3000 PSI Gas Power Washer with Kohler Engine

Part #MWP30000MKB  |  Item #7234358  |  Manufacturer Part #WP-3000-0MKB

$ 563.67 EACH
(Pricing is for 3000 psi)

Maximum Pressure

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to easily handle tough cleaning jobs, the WP series is great for blasting away mud and muck and is great for cleaning jobs on the farm or small business
  • Mi-T-M pressure relief start which eliminates build-up in the system, brass manifold, thermal relief valve, In-line water strainer, Built-in low pressure detergent injector
  • Powder coated steel frame and base plate with 1-1/4 in tube handles, 10 in flat-free tires

Specifications

Application: Residential

Color Finish: Black

Color Finish Category: Blacks

Flow Rate: 2.3 gpm

Height: 24-1/2 in

Length: 37 in

Maximum Pressure: 3000 psi

Power Source: Gas

Type: MWP30000MKB

Weight: 75

Width: 21 in