3200 PSI Gas Power Washer with Honda Engine

This product has been replaced by

3200 PSI Gas Pressure Washer 2.4 GPM
Mi-T-M 3200 PSI Gas Pressure Washer 2.4 GPM
Manufacturer Part #CM-3200-OMMB
You last purchased this on
 
Mi-T-M

3200 PSI Gas Power Washer with Honda Engine

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

3200 PSI Gas Pressure Washer 2.4 GPM
Mi-T-M 3200 PSI Gas Pressure Washer 2.4 GPM
Manufacturer Part #CM-3200-OMMB
Mi-T-M

3200 PSI Gas Power Washer with Honda Engine

  • Fast #
  • Part #MWP32000MHB
  • Item #7234354
  • Manufacturer Part #WP-3200-0MHB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mi-T-M pressure relief start which eliminates build-up in the system, brass manifold, thermal relief valve, In-line water strainer, Built-in low pressure detergent injector
  • Powder coated steel frame and base plate with 1-1/4-Inch tube handles, 10-Inch flat-free tires
  • Designed to easily handle tough cleaning jobs, the WP series is great for blasting away mud and muck and is great for cleaning jobs on the farm or small business
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Flow Rate:
2.4 gpm
Height:
24-1/2 in
Length:
37 in
Power Source:
Gas
Pressure - Maximum:
3200 psi
Weight:
85 lb
Width:
21 in