4200 PSI Gas Power Washer with Honda Engine
This product has been replaced by
Manufacturer Part #CM-4200-OMMB
4200 PSI Gas Power Washer with Honda Engine
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built for tough cleaning jobs around the jobsite or for a small business
- Gas powered engine with the Mi-T-M Pressure Relief Start which eliminates pressure build-up in the system
- Great for blasting away mud and muck
- Powder coated steel frame with 1-1/4" tube handle and 10" flat free tires
- In-line water strainer
- Built-in low pressure detergent injector
- Brass manifold and thermal relief valve
- Built with direct drive axial piston pump
- Includes: Quick connect 15°, 25° and detergent nozzles, 3/8" wire-braded high pressure hose, professional-grade trigger gun, and 2-piece 36" lance
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Flow Rate:
- 3.4 gpm
- Height:
- 24-1/2 in
- Length:
- 37 in
- Power Source:
- Gas
- Pressure - Maximum:
- 4200 psi
- Width:
- 21 in