0 items

MI-T-M Cold water gasoline pressure washer 3000 psi at 2.3 gpm Kohler 196cc OHC Engine

MWP0MKB

Maximum Pressure

Starting at $778.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built with direct drive axial piston pump
  • Gas powered engine: Kohler® 196cc OHV with low oil shutdown
  • Includes 3 spray nozzles and 25' hose
  • Professional grade insulated trigger gun with 2-piece 36" wand
  • Puncture-proof 10" tires

SPECIFICATIONS

Application
Residential
Color Finish
Black
Flow Rate
2.3 gpm
Height
24-1/2 in
Length
37 in
Maximum Pressure
3000 psi
Power Source
Gas
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday