Miami Tech
12 x 12 in. 24 ga Hinged Access Door
Part #MFSA1151212 | Item #7531104 | Manufacturer Part #FSA1151212
Call for Pricing
EACH
Length:
12 inProduct Details
Documents
Specifications
Brand Model Compatibility: Metal or Fiberglass Duct
Gauge: 24
Length: 12 in
Material: Galvanized Steel
Width: 12 in