Miami Tech

14 in. 26 ga Flex Duct Connector

Part #MDC14  |  Manufacturer Part #DC14

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653

Diameter: 14 in

Duct Shape: Round

Gauge: 26

Length: 4-1/2 in

Material: Galvanized Steel

UL Listed: No