20 in. Filter Rack
20 in. Filter Rack
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653
- Brand Model Compatibility:
- TEM6A0B48-60
- Coating:
- Galvanized
- Depth:
- 21-1/4 in
- Height:
- 2 in
- Material:
- Steel
- Product Type:
- Filter Base
- Width:
- 27 in