22 x 18 in. Air Handler Stand Galvanized Steel, Plastic, Rubber and Steel 16 ga

You last purchased this on
 
Miami Tech

Model HEB 22 x 18 in. Air Handler Stand Galvanized Steel, Plastic, Rubber and Steel 16 ga

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miami Tech

Model HEB 22 x 18 in. Air Handler Stand Galvanized Steel, Plastic, Rubber and Steel 16 ga

  • Fast #
  • Part #MHEB18N
  • Item #7531060
  • Manufacturer Part #HEB18N
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Standard 22 in. depth with filter rack
  • Filter rack is included
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Rated to support air handler units up to 300lbs
  • Air handler features adjustable width
  • 1/8 in. x 3/8 in. rubber strips included to minimize vibration
  • Plastic 1 in. caps in upper and lower leg openings
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Collection:
Model HEB
Depth:
22 in
Height:
18 in
Material:
Plastic, Rubber, Steel
Weight:
300 lb
Width:
24 in