24 x 25 in. Heavy Duty Economical Adjustable Air Handler Base
Model HEB 24 x 25 in. Heavy Duty Economical Adjustable Air Handler Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard 22 in. depth with filter rack
- Filter rack is included
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Rated to support air handler units up to 300lbs
- Air handler features adjustable width
- 1/8 in. x 3/8 in. rubber strips included to minimize vibration
- Plastic 1 in. caps in upper and lower leg openings
Documents
Specifications
- ASTM:
- ASTM A-653
- Collection:
- Model HEB
- Depth:
- 22 in
- Height:
- 24 in
- Material:
- Plastic, Rubber, Steel
- Weight:
- 300 lb
- Width:
- 24 in