Miami Tech

3 ft. x 16 in. 26 ga Snap-Lock Pipe

Part #MSLP26163  |  Manufacturer Part #SLP26163

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 16 in

Duct Shape: Round

Gauge: 26

Length: 3 ft

Material: Galvanized Steel