Miami Tech 30 in. Ultra Heavy Duty Adjustable Air Handler Base

MUHBW

Manufacturer Part #: UHB18W

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Height
18 in
Length
22 in
Material
Plastic, Rubber, Steel
Width
30 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday