36 x 16 in. 24 ga Hinged Access Door
36 x 16 in. 24 ga Hinged Access Door
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Metal or Fiberglass Duct
- Coating:
- Galvanized
- Gauge (metal):
- 24 ga
- Length:
- 36 in
- Material:
- Steel
- Width:
- 16 in