Miami Tech

36 x 36 in. Heavy Duty Economical Adjustable Air Handler Base

Part #MHEB36N  |  Manufacturer Part #HEB36N

Height:

36 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Height: 36 in

Length: 22 in

Material: [Steel, Galvanized Steel, Rubber, Plastic]

Width: 36 in