4 in. 26 ga Eave Vent with Lip and Damper

Part #MEV4DL  |  Item #7531041  |  Manufacturer Part #EV4DL

Call for Pricing EACH

Diameter:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 4 in

Gauge: 26

Length: 7-1/4 in

Material: Galvanized Steel

Width: 5 in