Miami Tech
4 in. 26 ga Eave Vent with Lip
Part #MEV4L | Item #7531062 | Manufacturer Part #EV4L
Call for Pricing
EACH
Diameter:
4 inProduct Details
Documents
Specifications
Diameter: 4 in
Gauge: 26
Length: 7-1/4 in
Material: Galvanized Steel
Width: 5 in