Michigan Drill Corporation 1/10 x 1/10 in. Round Jobber 1 Piece

M300C

Bit Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bit Diameter
1/8 in
Bit Sizes
1/8 in
Drill Bit Type
Jobber
Magnetic
No
Material
Cobalt
Number Of Pieces
1 Piece
Product Type
Jobber Bit
Shank Size
1/8 in
Shank Style
Round

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday