6 ft. Step Ladder
6 ft. Step Ladder
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Height:
- 6 ft
- Material:
- Fiberglass
- Maximum Capacity:
- 300 lbs
- Tool Type:
- Step Ladder
- Width:
- 21-7/8 in