12-1/2 in. 3.9 gal Cleaning Bottle and Cap
12-1/2 in. 3.9 gal Cleaning Bottle and Cap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacity:
- 3.9 gal
- Energy Star Compliant:
- No
- Height:
- 17-1/2 in
- Interior Light:
- No
- Material:
- Plastic
- Temperature Range:
- 2 to 20 Deg C (36 to 68 Deg F)
- UL Listed:
- No
- Width:
- 12-1/2 in