Micro Matic USA

Premium Series 60 psi Single Brass Gauge

Part #M641  |  Manufacturer Part #641

Maximum Pressure:

60 psi
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Premium Series

Color Finish: Chrome Plated

Color Finish Category: Chromes

Energy Star Compliant: No

Interior Light: No

Material: Forged Brass

Maximum Pressure: 60 psi

UL Listed: No