Microflex

Diamond Grip™ S Size Latex Gloves in Natural

Part #MICMF300S

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium, low-modulus latex gloves are tough and reliable, yet extremely comfortable
  • Fingers are textured for a secure grip in wet or dry conditions
  • Gloves are powder-free for easy donning
  • Non-sterile
  • Single use
  • Ambidextrous
  • Size: Small
  • Color: Natural

Specifications

ADA Compliant: No

ASTM Specifications: ASTM D-3578

CE Approved: No

Collection: Diamond Grip™

Color Finish: Natural

Color Finish Category: Neutrals

Disposable: Yes

Glove Size: S

Glove Type: Heavy Duty

Length: 9-4/5 in

Material: Rubber

Material Type: Latex

Reusable: No