0 items

Microflex Cobalt® Disposable Glove in Cobalt Blue (100 per Box)

MN19

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Package quantity: 100
  • Powder free

SPECIFICATIONS

Collection
Cobalt®
Color Finish
Cobalt Blue
Glove Size
M
Glove Type
Food Handling, Janitorial, Light Maintenance, Medical Exam, Painting
ISO Specifications
ISO 9001
Length
9-1/2 in
Material
Rubber
Material Type
Nitrile
Package Quantity
100
Reusable
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday