0 items

Microflex Derma Free® Disposable Powder-Free Plastic and Vinyl Examination Gloves

MDF850

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Package quantity: 100
  • Powder free

SPECIFICATIONS

Collection
Derma Free®
Color Finish
Clear
Disposable
Yes
Glove Size
S
Glove Type
Disposable
Material
Plastic
Material Type
Vinyl
Reusable
No
Thickness
5 mil

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday