L Size Disposable Industrial Vinyl Powder-Free Gloves

Part #MV283  |  Item #5025918

$ 14.65 per BOX

Glove Size:

L

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powder free
  • Package quantity: 100

Specifications

Color Finish: Clear

Disposable: Yes

Glove Size: L

Glove Type: Disposable

ISO Specifications: [ISO 9001, ISO 9002]

Material: Plastic

Material Type: Vinyl

Reusable: No

Thickness: 4 mil